77in Brown Faux Leather Manual Reclining Love Seat With Storage
- Mfr # 329440
- Zoro # G223439028
product price:Â
$
1,763.99
/ea
Key Features
Material
Manufactured Wood
Recliner
Yes
Upholstery Material
Faux Leather
Upholstery Pattern
Solid Color
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329440
- Zoro #
- G223439028
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 40 in
- Length
- 40 in
- Width
- 77 in
Details
- Material
- Manufactured Wood
- Recliner
- Yes
- Upholstery Material
- Faux Leather
- Upholstery Pattern
- Solid Color
- Style
- Contemporary
- Capacity
- 2
- Hand Crafted
- No
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Wood Species
- Not Wood
- Reclining Type
- Manual
- Upholstery Color
- Brown
- Item
- Love Seats
Description
This 77-inch brown faux leather manual reclining love seat with storage is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 77-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.