Shop HOMEROOTS
See all product information
Create Account
78" Beige Metal Outdoor Chaise Lounge with Beige Cushion
Mfr # 625685
Zoro # G922372442
product price:Â
$
973.99
/ea
Free Shipping & Returns
Key Features
Material
Iron
Assembly Required
Partial Assembly Needed
Commercial Use
No
Overall Width
77.5 in
Overall Length
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625685
- Zoro #
- G922372442
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 77.5 in
- Overall Length
- 25.6 in
- Overall Height
- 37.4 in
Details
- Item
- Outdoor Chair
- Material
- Iron
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Color
- Beige
Description
Experience resort-style luxury in the comfort of your own backyard with the 78-inch beige metal outdoor chaise lounge with beige cushion, an invitation to unwind and savor the beauty of nature. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these beige cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. The reclining feature of this chair can contribute to a more soothing and rejuvenating environment. Enjoy the good life everyday with this fashionable outdoor seating option. 37.4-inch h x 77.5-inch w x 25.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.