78" Gold and Black Metal Four Tier Etagere Bookcase with a Drawer
Mfr # 486306
Zoro # G822909885
product price:Â $749.99
/ea
Free Shipping & Returns
Key Features
Load Capacity (Lb.)
22 lb
Size
H x W x D
Assembly
No Assembly Needed
Commercial Use
Yes
Shelves
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486306
Zoro #
G822909885
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
H x W x D
Width
36 in
Height
78 in
Depth
19 in
Details
Load Capacity (Lb.)
22 lb
Assembly
No Assembly Needed
Commercial Use
Yes
Shelves
Yes
Item
Bookcases
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Bookcase Orientation
Vertical
Back Panel
No
Shelf Capacity
22 lb
Type
Etagere
Material
Manufactured Wood
Number of Shelf Tiers
4
Shelf Adjustments
No
Room Divider
No
Number of Drawers
Yes
Finish
Glossy
Color
Gold, Black
Description
Super versatile, the 78-inch gold and black metal four tier etagere bookcase with a drawer is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 78-inch H x 36-inch W x 19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.