White Wood King Platform Bed Frame With Storage Drawer
- Mfr # 343911
- Zoro # G222887967
product price:Â
$
1,904.99
/ea
Key Features
Color
White
Material
Wood
Length (In.)
42.5 in
Width (In.)
79 in
Box Spring Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343911
- Zoro #
- G222887967
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Wood
- Item
- Standard Beds
- Box Spring Included
- No
- Mattress Included
- No
- Slat Kit Included
- No
- Upholstered
- No
- Nailhead Trim
- No
- Shape
- Rectangular
- Tufted
- No
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Box Spring Required
- No
- Commercial Use
- No
Dimensions
- Length (In.)
- 42.5 in
- Width (In.)
- 79 in
- Size
- King
- Depth
- 80 in
Description
Update and anchor your room in style with the contemporary White wood king platform bed frame with storage drawer. Made from wood and veneers in a shiny high gloss lacquered finish, this bed features clean and contemporary lines for a unique and striking look. For hidden storage and convenience, includes a pull out drawer at the footboard to stow your clothing and necessities. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. 42.5-inch H x 79-inch W x 80-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.