Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78in Brown Faux Leather Manual Reclining Love Seat With Storage
- Mfr # 366322
- Zoro # G223438175
product price:Â
$
1,619.99
/ea
Key Features
Capacity
2
Finish
Matte
Upholstery Color
Brown
Upholstery Pattern
Solid Color
Upholstery Material
Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366322
- Zoro #
- G223438175
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 40 in
- Width
- 78 in
- Length
- 41 in
Details
- Capacity
- 2
- Finish
- Matte
- Upholstery Color
- Brown
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Faux Leather
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
- Reclining Type
- Manual
- Recliner
- Yes
- Shape
- Rectangular
- Wood Species
- Not Wood
- Style
- Modern
- Material
- Manufactured Wood
- Item
- Love Seats
Description
This 78-inch brown faux leather manual reclining love seat with storage is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 78-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.