Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78in Brown Solid Wood Carved Geometric Sideboard with Four Doors
Mfr # 661254
Zoro # G223439219
product price:Â $4,239.99
/eaKey Features
Felt Lined Drawers
No
Glass Doors
No
Sliding Doors
No
Soft Close or Self Close Drawers
No
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 661254
- Zoro #
- G223439219
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 78 in
- Depth
- 17 in
- Size
- 4-door
- Length
- 39 in
Details
- Felt Lined Drawers
- No
- Glass Doors
- No
- Sliding Doors
- No
- Soft Close or Self Close Drawers
- No
- Purposeful Distressing Type
- No Distressing
- Silverware Tray
- No
- Sideboard Type
- Sideboard
- Capacity
- 150
- Commercial Use
- No
- Shape
- Rectangular
- Style
- Traditional
- Door Included
- Yes
- Includes
- No
- Color
- Brown
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Item
- Sideboards
- Door Design
- Flat/Plain
- Number of Drawers
- 1
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This traditional sideboard showcases a beautiful brown finish that blends seamlessly with various decor styles. Crafted from solid mango wood, both the countertop and body provide durability and elegance. The carved geometric textural detailing adds a unique touch, making it a statement piece in any room. Additionally, the flat/plain door design ensures easy access to the ample shelves included, perfect for organizing your essentials with style. 39.00-inch h x 78.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.