57in White Solid Wood Three Drawer Sideboard
- Mfr # 388224
- Zoro # G523439780
product price:Â
$
1,928.99
/ea
Key Features
Shape
Rectangular
Sliding Doors
No
Depth
19.69 in
Assembly Required
No Assembly Needed
Door Design
Paneled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388224
- Zoro #
- G523439780
- UPC #
- -
- Country of Origin
- Indonesia
- Shape
- Rectangular
- Sliding Doors
- No
- Assembly Required
- No Assembly Needed
- Door Design
- Paneled
- Material
- Solid Wood
- Style
- Coastal
- Glass Doors
- No
- Includes
- Yes
- Commercial Use
- No
- Door Included
- Yes
- Number of Drawers
- 3
- Item
- Sideboards
- Purposeful Distressing Type
- Coat/Paint Distressing
- Sideboard Type
- Sideboard
- Color
- White
Dimensions
- Depth
- 19.69 in
- Width
- 57.09 in
- Length
- 33.46 in
- Size
- 57.09 x 19.69 x 33.46 in
Description
Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking white sideboard cabinet. Crafted from solid wood, this sideboard showcases a charming modern farmhouse or coastal style that effortlessly enhances your home decor. With three spacious drawers and four cabinet doors that open to reveal additional shelves, you will find ample space to organize your belongings efficiently. The crisp slightly distressed white finish adds a fresh and inviting touch, making it a perfect fit for any room. 33.46-inch h x 57.09-inch w x 19.69-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.