79" X 57" X 65" Gunmetal Metal Tube Full Over Full Bunk Bed

  • Mfr # 285314

  • Zoro # G522887841


product price:  $876.99
/ea
Free Shipping & Returns

Key Features

Overall Length
57 in
Finish
Matte
Assembly Required
Full Assembly Needed
Bed Size
Full
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
285314
Zoro #
G522887841
UPC #
-
Country of Origin
China

Dimensions

Overall Length
57 in
Bed Size
Full
Overall Height
65 in
Overall Width
79 in

Details

Finish
Matte
Assembly Required
Full Assembly Needed
Item
Bunk Beds
Trundle Bed
No

Description

With a solid metal tube construction and elegant profile, this bunk bed will seamlessly anchor any childrens room. It is artfully crafted to offer a perfect platform where kids can relax and have a blissful night sleep. Featuring an easy access guard-rail on the top bunk and a sturdy slat system that makes box ring not necessary, the full over full bunk will ensure the safety of your lads. Our bunk is convertible as it can be used stacked or as two separated beds giving you the flexibility. Top bed not to be used for children below six years of age. The top has a weight capacity of 175Lbs while the bottom has 350Lbs. The clearance between rails is about 38 inches. 6-inch height mattress is recommended for the top bunk. Made for residential use only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.