Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two Piece Brown Solid and Manufactured Wood Bedroom Set
Mfr # 569385
Zoro # G322909620
product price:Â
$
1,124.99
/ea
Key Features
Material
Solid and Manufactured Wood
Box Spring Required (Yes/No)
No
Overall Height
39 in
Overall Width
79.2 in
Overall Length
82.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569385
- Zoro #
- G322909620
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Bed Size
- King
- Overall Height
- 39 in
- Overall Width
- 79.2 in
- Overall Length
- 82.3 in
Details
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Box Spring Required (Yes/No)
- No
- Included Headboard (Yes/No)
- Yes
- Style
- Contemporary
- Footboard Included
- Yes
- Item
- Bedroom Furniture Sets
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Weight Capacity
- 800 lb
- Commercial Use
- No
- Upholstered
- No
- Nightstand Included
- Yes
- Includes
- Bed, Nightstand
- Number of Dresser Drawers
- 1
- Number of Pieces Included
- 2
- Bed Included
- Yes
Description
Elevate your bedroom with this contemporary two piece brown solid and manufactured wood bedroom set, consisting of a bed and nightstand. The rich brown color adds warmth and sophistication to your space, creating a stylish ambiance. Crafted with solid and manufactured wood, this set offers durability and quality. The clean lines and sleek design of the pieces bring a modern touch to your bedroom decor. The bed provides a comfortable and inviting place to rest after a long day, while the nightstand offers convenient storage for your nighttime essentials. Upgrade your bedroom with this chic brown bedroom set and enjoy a harmonious and cozy retreat. 39-inch h x 79.2-inch w x 82.3-inch d.