54in Brown and Black Faux Leather Upholstered Dining Bench
- Mfr # 558170
- Zoro # G423439491
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Capacity
300
Length
18.7 in
Leg Color
Black
Bench Type
Dining Bench
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 558170
- Zoro #
- G423439491
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18.7 in
- Width
- 53.54 in
- Depth
- 16.54 in
Details
- Capacity
- 300
- Leg Color
- Black
- Bench Type
- Dining Bench
- Item
- Benches
- Seat Material
- Upholstery
- Material
- Upholstery
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Faux Leather
- Leg Material
- Metal
- Style
- Industrial
- Shape
- Rectangle
- Nailhead Trim
- No
- Bench Pattern
- No Pattern and Not Solid Color
- Upholstery Color
- Brown
- Color
- Brown
- Upholstered
- Yes
- Hand Crafted
- No
- Finish
- Matte
Description
Add a good looking decorative accent to your space that is also practical for seating. A black metal frame is finished off with a brown tufted faux leather upholstery seat that is the epitome of quality construction and design. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18.7-inch h x 53.54-inch w x 16.54-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.