Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in Brown Wood And Glass Carved Scrollwork Entertainment Center
- Mfr # 347488
- Zoro # G523439322
product price:Â
$
2,535.99
/ea
Key Features
Width
79 in
Length
31 in
Assembly Required
No Assembly Needed
Material
Glass, Solid and Manufactured Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347488
- Zoro #
- G523439322
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Material
- Glass, Solid and Manufactured Wood
- Color
- Brown
- Wood Type
- MDF
- Hutch Included
- No
- Stand Type
- Entertainment Center
- Item
- TV Stands
- Bridge Included
- No
- Capacity
- 170
- Finish
- Matte
Dimensions
- Width
- 79 in
- Length
- 31 in
- Height
- 19 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 79-inch carved scrollwork wood and glass entertainment center is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from a mix of wood, manufactured wood, resin, and glass and features an old world heavily detailed, traditional design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 31.00-inch h x 79.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.