7in Brown and Ivory Textural Tone On Tone Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488264
- Zoro # G823439299
product price:Â
$
16.49
/ea
Key Features
Location
Indoor / Outdoor Use
Planter Type
Pot Planter
Width
6.5 in
Drainage Holes
No
Purposeful Distressing Type
Paint Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488264
- Zoro #
- G823439299
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Item
- Outdoor Planters
- Planter Type
- Pot Planter
- Drainage Holes
- No
- Purposeful Distressing Type
- Paint Distressing
- Capacity
- 94
- Number of Planters Included
- 1
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Galvanized
- No
- Shape
- Square
- Material
- Recycled Plastic
- Color
- Brown, Ivory
- Self Watering
- No
- Pattern
- Textural Tone-On-Tone
- With Wheels
- No
- Commercial Use
- Yes
Dimensions
- Width
- 6.5 in
- Length
- 5.75 in
- Depth
- 6.5 in
- Size
- 6.5
Description
This 7-inch brown and ivory textural tone on tone recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic with a decorative textural tone-on-tone pattern, this planter not only looks good but is built to last. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5.75-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.