7in Red Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488269
- Zoro # G923439588
product price:Â
$
16.49
/ea
Key Features
Capacity
94
Shape
Square
Depth
6.5 in
Length
5.75 in
Location
Indoor / Outdoor Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488269
- Zoro #
- G923439588
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 6.5 in
- Length
- 5.75 in
- Size
- 6.5
- Width
- 6.5 in
Details
- Capacity
- 94
- Shape
- Square
- Location
- Indoor / Outdoor Use
- Commercial Use
- Yes
- Self Watering
- No
- With Wheels
- No
- Galvanized
- No
- Drainage Holes
- No
- Pattern
- Solid Color
- Number of Planters Included
- 1
- Planter Type
- Pot Planter
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Paint Distressing
- Color
- Red
- Item
- Outdoor Planters
- Material
- Recycled Plastic
Description
This 7-inch red recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This planter is the perfect way to add instant style to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 5.75-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.