Shop HOMEROOTS
See all product information
Create Account
7in Silver Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488270
- Zoro # G123439647
product price:Â
$
16.49
/ea
Key Features
Number of Planters Included
1
Depth
6.5 in
With Wheels
No
Style
Contemporary
Planter Type
Pot Planter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488270
- Zoro #
- G123439647
- UPC #
- -
- Country of Origin
- China
- Number of Planters Included
- 1
- With Wheels
- No
- Style
- Contemporary
- Planter Type
- Pot Planter
- Self Watering
- No
- Drainage Holes
- No
- Item
- Outdoor Planters
- Galvanized
- Yes
- Purposeful Distressing Type
- Paint Distressing
- Shape
- Square
- Location
- Indoor / Outdoor Use
- Pattern
- Solid Color
- Commercial Use
- Yes
- Capacity
- 94
- Assembly Required
- No Assembly Needed
- Color
- Silver
- Material
- Recycled Plastic
Dimensions
- Depth
- 6.5 in
- Length
- 5.75 in
- Width
- 6.5 in
- Size
- 6.5
Description
Put your plants where everyone can see them with this 7-inch silver recycled plastic indoor outdoor square pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. As a bonus, the extra protective layer of zinc will ensure the planter's quality and durability. Marking your territory. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5.75-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.