Shop HOMEROOTS
See all product information
Create Account
7in Green Geometric Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487455
- Zoro # G623439185
product price:Â
$
33.49
/ea
Key Features
Location
Indoor / Outdoor Use
Capacity
64
Depth
6.5 in
Assembly Required
No Assembly Needed
Self Watering
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487455
- Zoro #
- G623439185
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Capacity
- 64
- Item
- Outdoor Planters
- Assembly Required
- No Assembly Needed
- Self Watering
- No
- Style
- Contemporary
- Number of Planters Included
- 1
- Drainage Holes
- No
- Purposeful Distressing Type
- Paint Distressing
- Pattern
- Geometric
- Shape
- Round
- With Wheels
- No
- Material
- Ceramic
- Galvanized
- No
- Commercial Use
- Yes
- Planter Type
- Pot Planter
- Color
- Green
Dimensions
- Depth
- 6.5 in
- Width
- 6.5 in
- Length
- 5.5 in
- Size
- Large
Description
This 7-inch green geometric ceramic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of ceramic with a decorative geometric pattern, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. Add that extra touch of style to your outdoor garden space with this 7-inch green geometric ceramic indoor outdoor round pot planter. 5.5-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.