Shop HOMEROOTS
See all product information
Create Account
7in Silver Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488223
- Zoro # G123438947
product price:Â
$
16.49
/ea
Key Features
Purposeful Distressing Type
Paint Distressing
Length
6 in
Pattern
Solid Color
Assembly Required
No Assembly Needed
Depth
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488223
- Zoro #
- G123438947
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Depth
- 6.5 in
- Width
- 6.5 in
- Size
- 6.5
Details
- Purposeful Distressing Type
- Paint Distressing
- Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Number of Planters Included
- 1
- Capacity
- 99
- Galvanized
- No
- Shape
- Round
- Material
- Recycled Plastic
- Planter Type
- Pot Planter
- Item
- Outdoor Planters
- Drainage Holes
- No
- Commercial Use
- Yes
- Self Watering
- No
- Style
- Contemporary
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Color
- Silver
Description
This 7-inch silver recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 6-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.