Set of Two Brown Heavy Duty Plastic Cylindrical Planter Pots
- Mfr # 719610
- Zoro # G023440392
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Width
12.9 in
Includes
Stand
Capacity
1587.2
Material
Polypropylene
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719610
- Zoro #
- G023440392
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Planters
- Includes
- Stand
- Capacity
- 1587.2
- Material
- Polypropylene
- Shape
- Round
- Assembly Required
- Partial Assembly Needed
- With Wheels
- No
- Bottom Design
- No
- Pattern
- Solid Color
- Galvanized
- No
- Style
- Contemporary
- Purposeful Distressing Type
- No Distressing
- Self Watering
- No
- Planter Type
- Planter Box
- Number of Planters Included
- 2
- Commercial Use
- No
- Drainage Holes
- Yes
- Location
- Outdoor Use Only
- Color
- Brown
Dimensions
- Width
- 12.9 in
- Depth
- 12.9 in
- Length
- 21.7 in
- Size
- 12.9 inDx12.9 inWx21.7 inH
Description
Plant your favorite flowers, vegetables, or herbs in this set of two brown heavy duty plastic cylindrical planter pots that will complement the decor of any outdoor area. This classic look is timeless, and doesn't require much upkeep to keep plants healthy. Made of polypropylene plastic, these matte black planters are ready to let your plants and flowers be the star of the show. With a classic round shape, these planters have a good capacity and are great for small trees, shrubs, or flowers. Help your favorite plants live longer with these versatile pots that includes holes for optimal drainage. This set is practically designed to fit with most any aesthetic and outdoor space. 21.70-inch h x 12.90-inch w x 12.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.