
8" Black Woven Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608406
Zoro # G422882540
product price:Â $61.75
/eaKey Features
Shape
3" Wide Pillar
Holder Type
Hurricane
Construction Method
Handmade
Length
7.87 in
Finish
Does Not Apply
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608406
Zoro #
G422882540
UPC #
-
Country of Origin
India
Dimensions
Length
7.87 in
Width
6.3 in
Overall Depth
6.3 in
Details
Shape
3" Wide Pillar
Holder Type
Hurricane
Construction Method
Handmade
Finish
Does Not Apply
Assembly Required
No
Style
Modern
Commercial Use
No
Finish Style
No Distressing
Item
Candle Holders
Placement Type
Tabletop
Capacity
1
Material
Metal, Glass
Color
Black
Intended Room
Living Room
Pattern
Woven
Description
This 8-inch black woven metal and glass tabletop hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 7.87-inch h x 6.3-inch w x 6.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.