
8" Clear And Gold Geo Faceted Crystal Tabletop Taper Candlestick
Mfr # 590219
Zoro # G922882330
product price:Â $67.49
/eaKey Features
Length
7.5 in
Color
Gold, Clear
Material
Crystal
Finish Style
No Distressing
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590219
Zoro #
G922882330
UPC #
-
Country of Origin
China
Dimensions
Length
7.5 in
Width
3.25 in
Overall Depth
3.25 in
Details
Color
Gold, Clear
Material
Crystal
Finish Style
No Distressing
Finish
Glossy
Item
Candle Holders
Shape
Taper
Assembly Required
No
Pattern
Solid Color
Commercial Use
No
Placement Type
Tabletop
Intended Room
Dining Room
Style
Modern
Holder Type
Candlestick
Capacity
1
Construction Method
Machine Made
Description
This 8-inch gold and clear crystal tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. Add an extra pop of personality to every corner of your home with this gorgeous candleholder. The gorgeous geometric crystal shape gives this piece a decidedly modern flair. 7.5-inch h x 3.25-inch w x 3.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.