
8" Cobalt And Clear Oval Lead Free Crystal Table Vase
Mfr # 375811
Zoro # G822885158
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Material
Lead Free Crystal
Vase Type
Table Vase
Color
Clear, Cobalt
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375811
Zoro #
G822885158
UPC #
-
Country of Origin
Poland
Dimensions
Width
3 in
Depth
7 in
Length
8 in
Details
Material
Lead Free Crystal
Vase Type
Table Vase
Color
Clear, Cobalt
Style
Contemporary
Finish Style
No Distressing
Assembly Required
No
Shape
Oval
Watertight
Yes
Commercial Use
No
Item
Vases
Intended Room
Living Room
Occasion
No Holiday
Pattern
Solid Color
Description
Add a touch of elegance to your home decor with this stunning 8-inch blue crystal glass table vase. Crafted from high-quality mouth-blown European crystal glass, this contemporary piece features a rich blue hue that will effortlessly elevate any room. The sleek design of this table vase makes it a versatile accent for a variety of spaces, whether displayed on a mantel, shelf, or dining table. Its vibrant color adds a pop of personality to your living space, creating a focal point that is both modern and sophisticated. Elevate your floral arrangements or let this vase shine on its own as a striking decorative piece. 8-inch h x 3-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.