Shop HOMEROOTS
See all product information
8" Foam Fibre Foam Mattress
Mfr # 415574
Zoro # G822907713
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Width
75 in
Height
8 in
Color
Pink
Style
Contemporary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
415574
Zoro #
G822907713
UPC #
-
Country of Origin
United States
Dimensions
Length
39 in
Width
75 in
Height
8 in
Details
Color
Pink
Item
Foam, Spring And Hybrid Mattresses
Style
Contemporary
Mattress Compatible with Adjustable Base
no
Box Spring Included
No
Foam Type
Fibre Foam
Description
The 8-inch foam fibre foam mattress offers a perfect blend of comfort and support. Designed with a medium comfort level, it caters to a wide range of sleep preferences. Its contemporary style seamlessly integrates with modern bedroom decor, enhancing the overall aesthetic. Featuring a soothing pink color, this mattress brings a touch of elegance and warmth to your sleeping space. The foam construction ensures that you enjoy both durability and resilience, making it a worthwhile investment for restful nights. Experience the ideal sleeping surface that adapts to your body contours while providing necessary spinal support. This mattress is an excellent choice for those seeking both style and a good night's sleep. 8-inch h x 75-inch w x 39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.