8' X 10' Gray and Brown Geometric Hand Woven Area Rug

  • Mfr # 557193

  • Zoro # G522337469


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Assembly Required
No Assembly Needed
Height
96 in
Material
Polyester
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
557193
Zoro #
G522337469
UPC #
-
Country of Origin
India

Dimensions

Height
96 in
Width (In.)
120 in
Depth
0.3 in

Details

Application Type
Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Item
Outdoor Rug

Description

Set an inviting tone in your space with this 8-foot x 10-foot gray and brown geometric hand woven area rug. This rectangle shaped rug features a geometric design in gray and brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Area rugs help to give warmth and sense of home to your space. 96-inch H x 120-inch W x 0.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.