
8' X 10' Navy Blue Sky Blue And Ivory Palm Leaf Indoor Outdoor Area Rug
Mfr # 550243
Zoro # G722325204
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Sky Blue/Blue Ivory
Width (In.)
120 in
Height
96 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550243
Zoro #
G722325204
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
8 ft x 10 ft
Width (In.)
120 in
Height
96 in
Depth
0.3 in
Details
Color
Sky Blue/Blue Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave
Description
This 8-foot x 10-foot navy blue sky blue and ivory palm leaf indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a palm leaf design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.