80" Blue Velvet Convertible Futon Sleeper Sofa And Toss Pillows With Silver Legs
Mfr # 491025
Zoro # G022907490
product price:Â $670.99
/ea
Free Shipping & Returns
Key Features
Material
Solid and Manufactured Wood
Sofa Design
Convertible Futon
Type
Sleeper
Depth
34 in
Sleeper Sofa
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
491025
Zoro #
G022907490
UPC #
-
Country of Origin
China
Dimensions
Depth
34 in
Length
32 in
Size
W x L x D
Width
80 in
Details
Material
Solid and Manufactured Wood
Sofa Design
Convertible Futon
Type
Sleeper
Sleeper Sofa
Yes
Shape
Rectangular
Recliner
No
Upholstered
Yes
Capacity
750 lb
Hand Crafted
No
Upholstery Material
Velvet
Style
Contemporary
Color
Blue
Item
Sofas
Mattress Included
No
Seating Capacity
3
Assembly Required
No Assembly Needed
Commercial Use
Yes
Description
Add an air of fashion to your space with this fabulous 80-inch blue velvet convertible futon sleeper sofa and toss pillows with silver legs. This solid color convertible futon is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 32-inch H x 80-inch W x 34-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.