Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80" Gray Polyester Sofa
Mfr # 557027
Zoro # G222910269
product price:Â $1,530.99
/eaKey Features
Depth
35 in
Length
27.6 in
Hand Crafted
No
Mattress Included
No
Seating Capacity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 557027
- Zoro #
- G222910269
- UPC #
- -
- Country of Origin
- Dominican Republic
Dimensions
- Depth
- 35 in
- Length
- 27.6 in
- Width
- 80 in
Details
- Item
- Sofas
- Hand Crafted
- No
- Mattress Included
- No
- Seating Capacity
- 3
- Sleeper Sofa
- No
- Recliner
- No
- Assembly Required
- No Assembly Needed
- Type
- Sofa
- Color
- Gray
- Upholstered
- No
- Sofa Design
- Standard
- Style
- Modern
- Commercial Use
- Yes
- Material
- Solid and Manufactured Wood
- Capacity
- 440 lb
- Shape
- Rectangular
Description
Designed for comfort and good looks, this 80-inch gray polyester sofa is a great option to anchor your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 27.6-inch H x 80-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.