84" Dark Green Velvet Sofa With Black and Gold Legs
- Mfr # 488835
- Zoro # G322907381
product price:Â
$
3,324.99
/ea
Key Features
Recliner
No
Sofa Design
Standard
Sleeper Sofa
No
Type
Sofa
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488835
- Zoro #
- G322907381
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 84 in
- Depth
- 35 in
- Size
- Standard
- Length
- 33 in
Details
- Recliner
- No
- Sofa Design
- Standard
- Sleeper Sofa
- No
- Type
- Sofa
- Mattress Included
- No
- Color
- Dark Green
- Material
- Solid Wood
- Seating Capacity
- 3
- Upholstery Material
- Velvet
- Item
- Sofas
- Commercial Use
- No
- Upholstered
- Yes
- Capacity
- 750 lb
- Finish
- Matte
- Assembly Required
- No Assembly Needed
Description
Add an air of fashion to your space with this fabulous 84-inch dark green velvet sofa with black and gold legs. This solid color standard is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Tuxedo arms offer a comfy place to rest. Black and gold metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 33-inch H x 84-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.