Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Black and Silver Leather Power Reclining Loveseat
- Mfr # 643818
- Zoro # G223438489
product price:Â
$
3,514.99
/ea
Key Features
Length
39 in
Finish
Matte
Size
76" L x 41" D" x 39" H
Assembly Required
Partial Assembly Needed
Reclining Type
Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643818
- Zoro #
- G223438489
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power
- Shape
- Rectangular
- Style
- Transitional
- Capacity
- 2
- Item
- Love Seats
- Material
- Stainless Steel
- Recliner
- Yes
- Hand Crafted
- No
- Upholstery Material
- Leather
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Tufted Cushions
- No
- Wood Species
- Not Wood
- Upholstery Color
- Black
- Color
- Silver
Dimensions
- Length
- 39 in
- Size
- 76" L x 41" D" x 39" H
- Width
- 76 in
- Depth
- 41 in
Description
Made of top quality, supple leather, this 80-inch black and silver leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 80.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.