71in Contemporary Media TV Stand
- Mfr # 370431
- Zoro # G023438818
product price:Â
$
1,637.99
/ea
Key Features
Width
70.87 in
Material
Manufactured Wood
Hutch Included
No
Height
16.54 in
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370431
- Zoro #
- G023438818
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Item
- TV Stands
- Hutch Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Brown
- Finish
- Natural
- Bridge Included
- No
- Stand Type
- TV Stand
- Assembly Required
- Full Assembly Needed
Dimensions
- Width
- 70.87 in
- Height
- 16.54 in
- Length
- 19.69 in
Description
This 71in Contemporary Media TV Stand, with its modern shape and lines, is as stunning as it is functional. There are four convenient storage compartments with doors that feature a unique chevron pattern that resemble grains of wood. The warm honey walnut MDF veneer is complimented by contemporary styled stainless steel legs and handles. This high quality, high design furniture piece is an ideal addition to your living room or bedroom. 19.7in X 70.9in x 16.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.