48in Black Sideboard with Two Glass Sliding Doors
- Mfr # 401668
- Zoro # G123440469
product price:Â
$
859.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Commercial Use
No
Length
27.5 in
Depth
16.25 in
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401668
- Zoro #
- G123440469
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 27.5 in
- Depth
- 16.25 in
- Width
- 48 in
- Size
- 48 x 16.25 x 27.5 in
Details
- Style
- Transitional
- Item
- Sideboards
- Commercial Use
- No
- Glass Doors
- Yes
- Includes
- No
- Door Included
- Yes
- Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Sliding Doors
- Yes
- Sideboard Type
- Sideboard
- Assembly Required
- Full Assembly Needed
- Color
- Black
Description
Glass doors adorn this transitional sideboard, adding a luminous touch to its sleek black design while providing a unique storage solution. Crafted from durable manufactured wood, this versatile cabinet features sliding and glass doors, perfect for showcasing your favorite decor pieces on the included shelves. Elevate your room's style and increase your storage space effortlessly with this hard-wearing and fashionable piece. 27.5-inch H x 48-inch W x 16.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.