Shop HOMEROOTS
See all product information
Create Account
6in White Wood Accent Chest
- Mfr # 724356
- Zoro # G423439736
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Shape
Rectangular
Assembly
Full Assembly Needed
Weight Capacity
50 lbs
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724356
- Zoro #
- G423439736
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 23.7 in
- Width
- 5.5 in
- Overall Depth
- 31.3 in
Details
- Finish
- Matte
- Shape
- Rectangular
- Assembly
- Full Assembly Needed
- Weight Capacity
- 50 lbs
- Solid Wood Frame
- No
- Shelves Included
- No
- Item
- Cabinets
- Material
- Manufactured Wood
- Cabinet Doors
- No
- Cabinet Design
- Standard
- Color
- White
- Gloss Finish
- No
- Mirrored Finish
- Yes
- Lacquered
- No
- Cabinet Type
- Accent Chest
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 6-inch white wood accent chest. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 23.70-inch h x 5.50-inch w x 31.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.