Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Champagne Velour Loveseat and Toss Pillows
- Mfr # 348649
- Zoro # G323440146
product price:Â
$
4,442.99
/ea
Key Features
Length
42 in
Material
Solid and Manufactured Wood
Color
Champagne
Capacity
2
Upholstery Material
Velour
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348649
- Zoro #
- G323440146
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Size
- 78" L x 40" D" x 42" H
- Depth
- 42 in
- Width
- 80 in
Details
- Material
- Solid and Manufactured Wood
- Color
- Champagne
- Capacity
- 2
- Upholstery Material
- Velour
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid Wood
- Upholstery Color
- Champagne
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Recliner
- No
- Item
- Love Seats
- Number of Toss Pillows
- 4
- Tufted Cushions
- Yes
- Style
- Traditional
- Finish
- Chrome
Description
Designed for comfort and good looks, this 80-inch champagne velour loveseat and toss pillows is a great option to anchor your space. A great showpiece for your room, this sofa is a must have. Featuring tufted cushions for added elegance, this loveseat comes with four toss pillows in a matching champagne color, enhancing its charm. Crafted with a solid and manufactured wood frame, this piece exudes both durability and style. The champagne leg color beautifully complements the velour upholstery, creating a luxurious feel in any living space. 42-inch H x 80-inch W x 42-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.