80in Cream and Brown Leather Power Reclining Loveseat
- Mfr # 720533
- Zoro # G723439191
product price:Â
$
4,072.99
/ea
Key Features
Leg Material
Solid Wood
Material
Stainless Steel
Color
Brown
Shape
Rectangular
Length
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720533
- Zoro #
- G723439191
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 41 in
- Width
- 80 in
- Depth
- 42.5 in
- Size
- 80" L x 42.5" D" x 41" H
Details
- Leg Material
- Solid Wood
- Material
- Stainless Steel
- Color
- Brown
- Shape
- Rectangular
- Finish
- Matte
- Upholstery Color
- Cream
- Upholstery Material
- Leather
- Reclining Type
- Power
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Item
- Love Seats
- Style
- Transitional
- Recliner
- Yes
Description
An interior designer's dream, this buttery soft high grade leather 80-inch cream and brown leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 80.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.