Shop HOMEROOTS
See all product information
Create Account
61in White Wood Enclosed and Open Storage TV Stand
- Mfr # 724160
- Zoro # G823439947
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Length
26.8 in
Capacity
55
Assembly Required
Full Assembly Needed
Width
61 in
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724160
- Zoro #
- G823439947
- UPC #
- -
- Country of Origin
- Brazil
- Capacity
- 55
- Assembly Required
- Full Assembly Needed
- Wood Type
- MDF
- Bridge Included
- No
- Color
- White
- Finish
- Natural
- Hutch Included
- No
- Stand Type
- TV Stand
- Natural Variation Type
- No Natural Variation
- Material
- Manufactured Wood
- Item
- TV Stands
Dimensions
- Length
- 26.8 in
- Width
- 61 in
- Height
- 15.75 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 61-inch white wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 26.80-inch h x 61.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.