Oaklynn Grasscloth End Table
- Mfr # 268-14664-ZORO
- Zoro # G123547250
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Faux Raffia"Synthetic Fibre"(Outer Layer), Rubber Pads, MDF(Internal Frame)
Style
Modern Luxe
Length
15 in
Size
2-Tier
Width
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268-14664-ZORO
- Zoro #
- G123547250
- UPC #
- 193271497386
- Country of Origin
- Indonesia
Dimensions
- Length
- 15 in
- Size
- 2-Tier
- Width
- 23.6 in
- Height
- 22.4 in
Details
- Tabletop Material
- Faux Raffia"Synthetic Fibre"(Outer Layer), Rubber Pads, MDF(Internal Frame)
- Style
- Modern Luxe
- Assembled/Unassembled
- Assembled
- Tabletop Color
- White
- For Use With
- Living Room
Description
The Oaklynn end table delivers a wonderful balance of artisanal allure and understated grace. Made in Indonesia, this contemporary piece consists of a sturdy wood frame intricately adorned with handwoven grasscloth. Its sleek silhouette is defined by crisp angles and clean lines for a modern look that perfectly complements a variety of open layouts. The Oaklynn will arrive fully assembled and features an open shelf that offers convenient storage space while reserving the tabletop for daily use. Meeting the needs of your home with refined elegance, the Oaklynn end table is sure to uplift any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.