80in Black Linen Blend Modular Loveseat
- Mfr # 714582
- Zoro # G423439200
product price:Â
$
832.99
/ea
Key Features
Upholstery Material
Linen Blend
Style
Modern
Upholstery Pattern
Solid Color
Material
Solid and Manufactured Wood
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714582
- Zoro #
- G423439200
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Linen Blend
- Style
- Modern
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Material
- Solid and Manufactured Wood
- Color
- Black
- Shape
- Rectangular
- Capacity
- 2
- Recliner
- No
- Hand Crafted
- Yes
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Tufted Cushions
- No
- Upholstery Color
- Black
- Wood Species
- Oak
- Leg Material
- Solid Wood
Dimensions
- Length
- 23.2 in
- Depth
- 40 in
- Width
- 80 in
Description
Designed for comfort and good looks, this 80-inch black linen blend modular loveseat is a great option to anchor your space. Track arms offer a comfy place to rest and give this piece some interest and shape. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 23.20-inch h x 80.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.