Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Light Gray and Brown Leather Power Reclining Loveseat
- Mfr # 720536
- Zoro # G223440260
product price:Â
$
4,072.99
/ea
Key Features
Reclining Type
Power
Width
80 in
Color
Brown
Hand Crafted
No
Upholstery Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720536
- Zoro #
- G223440260
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Color
- Brown
- Hand Crafted
- No
- Upholstery Color
- Light Gray
- Capacity
- 2
- Material
- Stainless Steel
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Wood Species
- Not Wood
- Leg Material
- Solid Wood
- Item
- Love Seats
- Style
- Transitional
- Recliner
- Yes
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Tufted Cushions
- No
- Upholstery Material
- Leather
Dimensions
- Width
- 80 in
- Depth
- 42.5 in
- Length
- 41 in
- Size
- 80" L x 42.5" D" x 41" H
Description
An interior designer's dream, this buttery soft high grade leather 80-inch light gray and brown leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. More than just a loveseat, this piece reclines to bring you the ultimate in rest and relaxation. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 80.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.