Shop HOMEROOTS
See all product information
Create Account
82" Green Corduroy Convertible Futon Sleeper Sofa
- Mfr # 706809
- Zoro # G822911024
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Mattress Included
No
Sleeper Sofa
Yes
Width
81.89 in
Shape
Rectangular
Length
26.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 706809
- Zoro #
- G822911024
- UPC #
- -
- Country of Origin
- China
- Color
- Green
- Mattress Included
- No
- Sleeper Sofa
- Yes
- Shape
- Rectangular
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Corduroy
- Recliner
- No
- Hand Crafted
- No
- Sofa Design
- Convertible Futon
- Upholstered
- Yes
- Finish
- Unfinished
- Seating Capacity
- 3
- Style
- Modern
- Commercial Use
- Yes
- Type
- Sofa
- Capacity
- 450 lb
- Item
- Sofas
Dimensions
- Width
- 81.89 in
- Length
- 26.77 in
- Sleeper Size
- Full
- Depth
- 37.01 in
Description
Transform your home's interior with this luxurious 82-inch green corduroy convertible futon sleeper sofa. This solid color convertible futon is made from corduroy that is unique and gives this piece some special flair. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Coil spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable seat cushions make this sofa easy to manage. Square arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 26.77-inch h x 81.89-inch w x 37.01-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.