Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Beige and Gold And Brown Velvet Paisley Loveseat and Toss Pillows
- Mfr # 347246
- Zoro # G423438708
product price:Â
$
2,919.99
/ea
Key Features
Upholstery Pattern
Paisley
Leg Material
Solid Wood
Capacity
2
Shape
Rectangular
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347246
- Zoro #
- G423438708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 69 in
- Size
- 69 in
- Depth
- 38 in
- Length
- 45 in
Details
- Upholstery Pattern
- Paisley
- Leg Material
- Solid Wood
- Item
- Love Seats
- Capacity
- 2
- Shape
- Rectangular
- Finish
- Natural
- Upholstery Color
- Beige, Gold
- Hand Crafted
- No
- Color
- Brown
- Number of Toss Pillows
- 6
- Recliner
- No
- Material
- Solid and Manufactured Wood
- Style
- Traditional
- Upholstery Material
- Velvet
- Assembly Required
- Full Assembly Needed
Description
Transform your home's interior with this luxurious 69-inch beige and gold and brown velvet paisley loveseat and toss pillows. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 45-inch H x 69-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.