44in Dark Brown Solid Wood And Iron Bar Cabinet With Three Shelves
- Mfr # 489019
- Zoro # G123438367
product price:Â
$
4,357.99
/ea
Key Features
Cabinet Design
Standard
Solid Wood Frame
Yes
Material
Solid Wood
Cabinet Type
Bar Cabinet
Cabinet Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489019
- Zoro #
- G123438367
- UPC #
- -
- Country of Origin
- India
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
- Material
- Solid Wood
- Item
- Cabinets
- Cabinet Type
- Bar Cabinet
- Cabinet Doors
- Yes
- Shape
- Rectangular
- Finish
- Natural
- Shelves Included
- Yes
- Color
- Dark Brown
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Lacquered
- No
- Weight Capacity
- 100 lbs
- Number of Cabinets
- 1
- Gloss Finish
- No
- Glass Doors
- No
Dimensions
- Width
- 44 in
- Overall Depth
- 18 in
- Overall Length
- 88 in
Description
This 44-inch dark brown solid wood wine cabinet with three shelves will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood and features a unique iron grate door. This gorgeous furniture piece features traditional style with a touch of Old World European elegance that will make a great statement piece in your room. 88-inch H x 44-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.