82in White Manufactured And Wood Cabinet Enclosed Storage TV Stand
- Mfr # 370442
- Zoro # G023439440
product price:Â
$
1,422.99
/ea
Key Features
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Stand Type
TV Stand
Wood Type
MDF
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370442
- Zoro #
- G023439440
- UPC #
- -
- Country of Origin
- China
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Material
- Manufactured Wood
- Stand Type
- TV Stand
- Wood Type
- MDF
- Natural Variation Type
- No Natural Variation
- Finish
- Glossy
- Bridge Included
- No
- Hutch Included
- No
- Color
- White
Dimensions
- Length
- 19.7 in
- Height
- 17.7 in
- Width
- 82.1 in
Description
Create the ultimate blend of style, function, and design with this 82in white manufactured and wood cabinet enclosed storage tv stand. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 19.7in H x 82.1in W x 17.7in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.