Shop HOMEROOTS
See all product information
Create Account
55in Black Manufactured Wood Open Shelving TV Stand With Bookcase
- Mfr # 480467
- Zoro # G023439488
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Natural Variation Type
No Natural Variation
Wood Species
Not wood
Finish
Matte
Width
55.12 in
Length
23.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480467
- Zoro #
- G023439488
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 55.12 in
- Length
- 23.62 in
- Height
- 15.75 in
Details
- Natural Variation Type
- No Natural Variation
- Wood Species
- Not wood
- Finish
- Matte
- Item
- TV Stands
- Color
- Black
- Capacity
- 200
- Hutch Included
- No
- Stand Type
- TV Stand
- Material
- Manufactured Wood
- Bridge Included
- No
- Assembly Required
- Full Assembly Needed
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 55in black manufactured wood open shelving tv stand with bookcase is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. The included pier bookcase gives this TV stand lots of dimension and presence in your room. Ideal for tv placement and storage in your living room, bedroom or office. 23.62in H x 55.12in W x 15.75in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.