90in White and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720567
- Zoro # G223440239
product price:Â
$
6,267.99
/ea
Key Features
Width
90 in
Assembly Required
Partial Assembly Needed
Depth
43 in
Style
Transitional
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720567
- Zoro #
- G223440239
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 90 in
- Depth
- 43 in
- Length
- 31 in
- Size
- 90" L x 43" D" x 31" H
Details
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- White
- Style
- Transitional
- Finish
- Matte
- Wood Species
- Not Wood
- Item
- Love Seats
- Leg Material
- Metal
- Upholstery Material
- Italian Leather
- Reclining Type
- Power
- Material
- Stainless Steel
- Color
- Black
- Shape
- Rectangular
- Recliner
- Yes
- Capacity
- 2
- Tufted Cushions
- No
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
Description
Made of top quality, supple leather, this 90-inch white and black italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 90.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.