Shop HOMEROOTS
See all product information
Create Account
31in Brown Wood Accent Cabinet With Two Doors
- Mfr # 691114
- Zoro # G023438405
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Weight Capacity
150 lbs
Width
31 in
Cabinet Design
Standard
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691114
- Zoro #
- G023438405
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31 in
- Overall Length
- 36 in
- Overall Depth
- 16 in
Details
- Shape
- Rectangular
- Weight Capacity
- 150 lbs
- Cabinet Design
- Standard
- Glass Doors
- No
- Shelves Included
- Yes
- Gloss Finish
- No
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Lacquered
- No
- Item
- Cabinets
- Color
- Brown
- Finish
- Natural
- Number of Cabinets
- 3
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
- Material
- Solid and Manufactured Wood
Description
This 31-inch brown wood accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.