89in Cognac and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 633759
- Zoro # G223438328
product price:Â
$
6,114.99
/ea
Key Features
Hand Crafted
No
Wood Species
Not Wood
Recliner
Yes
Reclining Type
Power
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633759
- Zoro #
- G223438328
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 89 in
- Size
- 89" L x 41" D" x 39" H
- Length
- 39 in
- Depth
- 41 in
Details
- Item
- Love Seats
- Hand Crafted
- No
- Wood Species
- Not Wood
- Recliner
- Yes
- Reclining Type
- Power
- Upholstery Color
- Chestnut
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Style
- Transitional
- Tufted Cushions
- No
- Leg Material
- Metal
- Upholstery Material
- Italian Leather
- Capacity
- 2
- Shape
- Rectangular
- Color
- Silver
- Material
- Stainless Steel
- Finish
- Matte
Description
Made of top quality, supple leather, this 89-inch cognac and silver italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 89.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.