83" Sandy Gray Metal and Wood Four Tier Oversized Set Bookcase with Four Drawers

  • Mfr # 286624

  • Zoro # G322911463


product price:  $2,069.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Type
Oversized Set
Shelves
Yes
Finish
Natural
Shelf Adjustments
No
Load Capacity (Lb.)
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286624
Zoro #
G322911463
UPC #
-
Country of Origin
China

Dimensions

Width
74 in
Depth
29 in
Height
83 in

Details

Type
Oversized Set
Shelves
Yes
Finish
Natural
Shelf Adjustments
No
Load Capacity (Lb.)
30 lb
Purposeful Distressing Type
No Distressing
Assembly
No Assembly Needed
Number of Drawers
Yes
Shelf Capacity
30 lb
Item
Bookcases
Color
Gray
Number of Pieces Included In Set
1
Frame Material
Metal
Room Divider
No
Material
Wood
Number of Shelf Tiers
4
Back Panel
No
Commercial Use
No

Description

The 83-inch sandy gray metal and wood four tier oversized set bookcase with four drawers offers you storage and display space in a good looking and refined manor. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 83-inch H x 74-inch W x 29-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.