
84" Brown Solid Wood Trestle Base Dining Table
Mfr # 604015
Zoro # G422356652
product price: $2,919.99
/eaKey Features
Tabletop Color
Brown
Height
30 in
Length
42 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604015
Zoro #
G422356652
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Length
42 in
Width
84 in
Details
Tabletop Color
Brown
Item
Dining Table
Assembly Required
Partial Assembly Needed
Commercial Use
No
Description
Add handsome, fashionable design to your dining space with this 84-inch brown solid wood trestle base dining table. You will add an updated and fresh look to your dining space with this brown solid wood table. A beautiful trestle base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 84-inch brown solid wood trestle base dining table is a must-have for your home. 30-inch h x 84-inch w x 42-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.