84in Dark Brown Distressed Reclaimed Wood Paneled Sideboard with Six Doors
- Mfr # 521423
- Zoro # G123438824
product price:Â
$
3,410.99
/ea
Key Features
Purposeful Distressing Type
Wood Scoring & Rub Through
Style
Rustic
Material
Reclaimed Wood
Door Design
Paneled
Length
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521423
- Zoro #
- G123438824
- UPC #
- -
- Country of Origin
- India
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Style
- Rustic
- Item
- Sideboards
- Material
- Reclaimed Wood
- Door Design
- Paneled
- Sideboard Type
- Sideboard
- Door Included
- Yes
- Shape
- Rectangular
- Glass Doors
- No
- Soft Close or Self Close Drawers
- No
- Capacity
- 150
- Sliding Doors
- No
- Includes
- No
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Color
- Dark Brown
Dimensions
- Length
- 33 in
- Width
- 84 in
- Depth
- 16 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from reclaimed wood, this sideboard boasts a rustic charm that enhances any interior. Its dark brown finish showcases purposeful distressing, including wood scoring and rub through, adding character to its design. The paneled textural detailing complements the carved geometric door design, creating a striking visual appeal. Equipped with shelves for optimal organization, this sideboard also features black hardware that adds a touch of modern elegance to its traditional style. 33.00-inch h x 84.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.