Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Brown And Red Distressed Solid Wood Carved Floral Buffet Table with Four Doors
- Mfr # 488613
- Zoro # G223439349
product price:Â
$
5,626.99
/ea
Key Features
Width
80 in
Assembly Required
No Assembly Needed
Style
Traditional
Length
42 in
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488613
- Zoro #
- G223439349
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- No Assembly Needed
- Style
- Traditional
- Glass Doors
- No
- Soft Close or Self Close Drawers
- No
- Commercial Use
- Yes
- Capacity
- 50
- Item
- Sideboards
- Material
- Solid Wood
- Purposeful Distressing Type
- Coat/Paint Distressing
- Finish
- Antique
- Sideboard Type
- Buffet Table
- Door Included
- Yes
- Shape
- Rectangular
- Door Design
- Caved Floral
- Includes
- No
- Sliding Doors
- No
- Color
- Brown, Red
Dimensions
- Width
- 80 in
- Length
- 42 in
- Depth
- 18 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This buffet table is crafted from solid wood, ensuring durability and timeless appeal. The traditional style, accented with a rich brown and red color palette, brings warmth to any space. With purposeful coat and paint distressing, it exudes character and charm. Intricate carved floral detailing on the doors adds an artistic touch, while the included shelves provide ample storage for your essentials. Transform your home with this stunning piece of furniture. 42-inch h x 80-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.