86in Pearl and Brown Italian Leather Loveseat
- Mfr # 720475
- Zoro # G123439333
product price:Â
$
3,448.99
/ea
Key Features
Width
86 in
Tufted Cushions
No
Upholstery Pattern
Solid Color
Wood Species
Alder
Leg Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720475
- Zoro #
- G123439333
- UPC #
- -
- Country of Origin
- China
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Wood Species
- Alder
- Leg Material
- Plastic
- Capacity
- 2
- Item
- Love Seats
- Material
- Solid Wood
- Upholstery Material
- Italian Leather
- Upholstery Color
- Pearl
- Hand Crafted
- No
- Style
- Transitional
- Color
- Brown
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Recliner
- No
Dimensions
- Width
- 86 in
- Depth
- 43 in
- Length
- 32 in
- Size
- 86" L x 43" D" x 32" H
Description
Made of top quality, supple leather, this 86-inch pearl and brown italian leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 32.00-inch h x 86.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.