Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86in Chestnut and Brown Italian Leather Loveseat
- Mfr # 720474
- Zoro # G923439649
product price:Â
$
4,075.99
/ea
Key Features
Material
Solid Wood
Style
Transitional
Assembly Required
Partial Assembly Needed
Upholstery Pattern
Solid Color
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720474
- Zoro #
- G923439649
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 43 in
- Size
- 86" L x 43" D" x 32" H
- Width
- 86 in
- Length
- 32 in
Details
- Material
- Solid Wood
- Style
- Transitional
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Italian Leather
- Item
- Love Seats
- Tufted Cushions
- No
- Capacity
- 2
- Leg Material
- Plastic
- Shape
- Rectangular
- Color
- Brown
- Upholstery Color
- Chestnut
- Wood Species
- Alder
- Recliner
- No
- Hand Crafted
- No
- Finish
- Matte
Description
Superior construction from fabulously soft and high grade leather gives this 86-inch chestnut and brown italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 32.00-inch h x 86.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.